This product requires certification to purchase.

24 in. Shower Rail in Chrome

Moen

Granite Series 24 in. Shower Rail in Chrome

  • Fast #
  • Part #M155746
  • Item #4199426
  • Manufacturer Part #155746
5 out of 5 Customer Rating
Brand image
Moen

Granite Series 24 in. Shower Rail in Chrome

  • Fast #
  • Part #M155746
  • Item #4199426
  • Manufacturer Part #155746
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • 59" hose length
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Height
24 in
Slide Bar Height
24 in
Characteristics & Features
Collection
Granite Series
Color Finish Category
Chromes
Color Finish Name
Chrome
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
GSA Approved
No
NSF Certified
Yes
UPC
026508221396