This product requires certification to purchase.

24 in. Towel Shelf Gold

Moen

Greenfield™ 24 in. Towel Shelf Gold

  • Fast #
  • Part #MYB1794BG
  • Item #10196828
  • Manufacturer Part #YB1794BG
5 out of 5 Customer Rating
Brand image
Moen

Greenfield™ 24 in. Towel Shelf Gold

  • Fast #
  • Part #MYB1794BG
  • Item #10196828
  • Manufacturer Part #YB1794BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Perfect way to store towels and accessories for easy access
  • Includes template and mounting hardware to take the guesswork out of installation
  • Coordinates with other accessories in the Greenfield Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
9-5/8 in
Height
7 in
Length
24 in
Width
24 in
Characteristics & Features
Collection
Greenfield™
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
Material
Zinc
Warranty & Product Information
Application
Residential
UPC
034584037992