Rectangular Closed Towel Ring in Brushed Gold
Greenfield™ Rectangular Closed Towel Ring in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Greenfield™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 4 in
- Hardware Included:
- Yes
- Height:
- 4-15/16 in
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Ring Type:
- Closed
- Shape:
- Oval
- UPC:
- 034584037916
- Width:
- 7-15/16 in