This product requires certification to purchase.

Toilet Tissue Holder in Matte Black

Moen

Greenfield™ Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB1708BL
  • Item #10196792
  • Manufacturer Part #YB1708BL
5 out of 5 Customer Rating
Brand image
Moen

Greenfield™ Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #MYB1708BL
  • Item #10196792
  • Manufacturer Part #YB1708BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Limited lifetime warranty
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Greenfield bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Depth
3-1/2 in
Height
2 in
Length
3-1/2 in
Width
8-1/2 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Greenfield™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Pivoting
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
034584037633