This product requires certification to purchase.

Handle Extension Kit in Brushed Gold

Moen

Handle Extension Kit in Brushed Gold

  • Fast #
  • Part #M200755BG
  • Item #9198596
  • Manufacturer Part #200755BG
5 out of 5 Customer Rating
Brand image
Moen

Handle Extension Kit in Brushed Gold

  • Fast #
  • Part #M200755BG
  • Item #9198596
  • Manufacturer Part #200755BG
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
GLYDE™ UT2842EPBG, UT2843EPBG
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Handle Extension Kit
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
026508331255