This product requires certification to purchase.

Handle Kit in Polished Chrome

Moen

Handle Kit in Polished Chrome

  • Fast #
  • Part #M131109
  • Item #3512063
  • Manufacturer Part #131109
5 out of 5 Customer Rating
Brand image
Moen

Handle Kit in Polished Chrome

  • Fast #
  • Part #M131109
  • Item #3512063
  • Manufacturer Part #131109
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
BAA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UPC
026508165669