This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

This product has been replaced by

CCY LFA  1.5 HDL LEV PD KITC FCT *HAELY SS
Moen CCY LFA 1.5 HDL LEV PD KITC FCT *HAELY SS
Manufacturer Part #87627SRS
Moen

Haysfield™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87879SRS
  • Item #7609337
  • Manufacturer Part #87879SRS
5 out of 5 Customer Rating
Brand image

This product has been replaced by

CCY LFA  1.5 HDL LEV PD KITC FCT *HAELY SS
Moen CCY LFA 1.5 HDL LEV PD KITC FCT *HAELY SS
Manufacturer Part #87627SRS
Moen

Haysfield™ Single Handle Pull Down Kitchen Faucet in Spot Resist™ Stainless

  • Fast #
  • Part #M87879SRS
  • Item #7609337
  • Manufacturer Part #87879SRS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
15-15/16 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
9-1/2 in
Spout Reach
8-13/16 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
Haysfield™
Color Finish Category
Stainless Steel
Color Finish Name
Spot Resist Stainless
Faucet Material
Metal
Faucet Valve Type
Cartridge
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
026508275887