This product requires certification to purchase.

16 in. Grab Bar in Stainless Steel

Moen

Home Care® 16 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #M8716
  • Item #4207532
  • Manufacturer Part #8716
5 out of 5 Customer Rating
Brand image
Moen

Home Care® 16 in. Grab Bar in Stainless Steel

  • Fast #
  • Part #M8716
  • Item #4207532
  • Manufacturer Part #8716
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 360
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Capacity
500 lbs
Depth
3 in
Diameter
1-1/4 in
Height
3-7/50 in
Length
16 in
Projection
3 in
Weight Capacity
500 lb
Width
39 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Home Care®
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Installation Type
Concealed Screw
Material
Stainless Steel
Mount Type
Wall
Warranty & Product Information
ADA Compliant
Yes
ANSI
Yes
CSA Certified
Yes
IAPMO Listed
No
UPC
034584017871


Recommended Accessories