This product requires certification to purchase.

18 in. Grab Bar in White

Moen

Home Care 18 in. Grab Bar in White

  • Fast #
  • Part #MR8918W
  • Item #1684570
  • Manufacturer Part #R8918W
4.8 out of 5 Customer Rating
Brand image
Moen

Home Care 18 in. Grab Bar in White

  • Fast #
  • Part #MR8918W
  • Item #1684570
  • Manufacturer Part #R8918W
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
3-7/40
CARB OTC LEED Compliant:
No
Collection:
Home Care
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Gauge (metal):
20
Hardware Included:
Yes
IAPMO Listed:
No
Length:
18
Material:
Stainless Steel
Material Type:
304
Mount Type:
Wall
NSF Certified:
No
Projection:
3
UPC:
034584171924
Weight Capacity:
500