This product requires certification to purchase.

32 in. Grab Bar in White

Moen

Home Care® 32 in. Grab Bar in White

  • Fast #
  • Part #MR8932W
  • Item #3978866
  • Manufacturer Part #R8932W
5 out of 5 Customer Rating
Brand image
Moen

Home Care® 32 in. Grab Bar in White

  • Fast #
  • Part #MR8932W
  • Item #3978866
  • Manufacturer Part #R8932W
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Securemount design allows for secure installation into any stud at any angle
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
Yes
CSA Certified:
Yes
Capacity:
500 lbs
Collection:
Home Care®
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/2
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
32
Material:
Stainless Steel
Mount Type:
Wall
Projection:
3
UPC:
034584015013
Weight Capacity:
500
Width:
3