This product requires certification to purchase.

Instant Hot Water Tank

Moen

Instant Hot Water Tank

  • Fast #
  • Part #MIH2300
  • Item #11736171
  • Manufacturer Part #IH2300
3.2 out of 5 Customer Rating
Brand image
Moen

Instant Hot Water Tank

  • Fast #
  • Part #MIH2300
  • Item #11736171
  • Manufacturer Part #IH2300
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Covered under Moen's 1 year limited warranty
  • 2/3-gallon water tank
  • Simple-to-adjust dial to increase or decrease the water tank's temperature
  • Instant hot tank that can heat water up between 140-190 degrees Fahrenheit
  • Instant hot tank maintains the desired temperature like a water heater, reducing the time needed to reheat water
  • Can deliver more than 40 cups of hot water per hour
  • Compact design that easily fits under the sink, eliminating additional devices and clutter above the deck
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Height
12-3/50 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Matte Black
Warranty & Product Information
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
MIH2300
UPC
026508386217