This product requires certification to purchase.

1-Hook Robe Hook in Chrome

Moen

Iso™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #MYB0203CH
  • Item #7665540
  • Manufacturer Part #YB0203CH
4 out of 5 Customer Rating
Brand image
Moen

Iso™ 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #MYB0203CH
  • Item #7665540
  • Manufacturer Part #YB0203CH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 3072
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • For use in the bath as well as the kitchen for hanging towels and more
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with other products in the Doux Collection
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Iso™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2 in
GSA Approved:
No
Height:
2-69/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-9/100 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-1/2 in
UPC:
034584028419
Width:
2-3/32 in