This product requires certification to purchase.

4 Light 400W Bath Globe Light Polished Chrome

Moen

Iso™ 4 Light 400W Bath Globe Light Polished Chrome

  • Fast #
  • Part #MDN0764CH
  • Item #4207491
  • Manufacturer Part #DN0764CH
3.4 out of 5 Customer Rating
Brand image
Moen

Iso™ 4 Light 400W Bath Globe Light Polished Chrome

  • Fast #
  • Part #MDN0764CH
  • Item #4207491
  • Manufacturer Part #DN0764CH
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
11-1/50 in
Width
29-1/50 in
Characteristics & Features
Collection
Iso™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
European
Number of Lights
4
Electrical & Operational Information
Volts
120V
Watts
400 W
Warranty & Product Information
UPC
034584018694