This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Jase™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2343EPBL
  • Item #11685193
  • Manufacturer Part #T2343EPBL
4.9 out of 5 Customer Rating
Brand image
Moen

Jase™ One Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2343EPBL
  • Item #11685193
  • Manufacturer Part #T2343EPBL
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte Black finish creates dramatic contrast
  • Posi-Temp® pressure balancing maintains consistent water temperature
  • Meets EPA WaterSense® criteria for water conservation
  • Rainshower provides full coverage showering experience
  • Pressure-balancing valve prevents unexpected temperature changes
  • Easy-to-use single handle operation
  • Compatible with standard plumbing connections
  • Limited lifetime warranty
  • Temperature limit stop for added safety
  • Meets all applicable safety standards
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
7-7/8 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Flow Rate
1.75 gpm
Showerhead Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Jase™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
IPS
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
026508403266