This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

Moen

Jase™ One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2342EPBN
  • Item #11685190
  • Manufacturer Part #T2342EPBN
4.6 out of 5 Customer Rating
Brand image
Moen

Jase™ One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2342EPBN
  • Item #11685190
  • Manufacturer Part #T2342EPBN
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish brings the warm look of stainless to your bath
  • Posi-Temp® pressure balancing maintains consistent water temperature
  • Meets EPA WaterSense® criteria for water conservation
  • Rainshower provides full coverage experience
  • Pressure-balancing valve prevents unexpected temperature changes
  • Easy-to-use single handle operation
  • Compatible with standard plumbing connections
  • Limited lifetime warranty
  • Temperature limit stop for added safety
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
8 in
Escutcheon Height
7 in
Escutcheon Width
7 in
Faucet Connection Size
1/2 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Jase™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Connection
IPS
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Rain
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
WaterSense Labeled
Yes
UPC
026508403181