This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Moen

Jase™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M64430BN
  • Item #11685176
  • Manufacturer Part #64430BN
5 out of 5 Customer Rating
Brand image
Moen

Jase™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M64430BN
  • Item #11685176
  • Manufacturer Part #64430BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • One handle lever handle makes it easy-to-adjust the water
  • Single-hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including AB1953 (California) and S152 (Vermont)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Faucet Connection Size
3/8 in
Faucet Height
9-3/4 in
Flow Rate
1.2 gpm
Height
9-3/4 in
Maximum Deck Thickness
1-1/2 in
Spout Height
6-3/4 in
Spout Reach
4-3/4 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Monoblock
Cartridge Type
Ceramic Disc
Collection
Jase™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
026508403112