This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

Moen

Jase™ Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2413EPBL
  • Item #11685201
  • Manufacturer Part #T2413EPBL
3.9 out of 5 Customer Rating
Brand image
Moen

Jase™ Single Handle Multi Function Bathtub & Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #MT2413EPBL
  • Item #11685201
  • Manufacturer Part #T2413EPBL
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • Lever handle makes it easy-to-adjust the water
  • Install with Posi-Temp® pressure balancing control valve to maintain water temperature control in the shower
  • 4 in Dia spray head - this eco performance showerhead conserves water without sacrificing performance
  • Built-on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Diameter
4-3/8 in
Escutcheon Height
6-15/16 in
Escutcheon Width
6-15/16 in
Faucet Connection Size
2 in
Flow Rate
1.75 gpm
Showerhead Flow Rate
1.75 gpm
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Jase™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Connection
IPS
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Multi
Spray Type
Massage, Full
Trim Only
Yes
Tub Spout Type
Diverter
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Product Type
Bathtub & Shower Faucet
WaterSense Labeled
Yes
UPC
026508400524