This product requires certification to purchase.

Towel Ring in Brushed Nickel

Moen

Jase™ Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB0786BN
  • Item #11688658
  • Manufacturer Part #YB0786BN
4.8 out of 5 Customer Rating
Brand image
Moen

Jase™ Towel Ring in Brushed Nickel

  • Fast #
  • Part #MYB0786BN
  • Item #11688658
  • Manufacturer Part #YB0786BN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed Nickel finish brings the warm look of stainless to your bath
  • Included template and mounting hardware take the guesswork out of installation
  • Coordinates with Moen's Jase bathroom collection
  • Backed by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
3 in
Height
4-3/4 in
Projection
3 in
Width
6-13/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Jase™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Ring Type
Open
Shape
Round
Warranty & Product Information
ADA Compliant
No
UPC
034584040626