This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Bronzed Gold

Moen

Jase™ Two Handle Widespread Bathroom Sink Faucet in Bronzed Gold

  • Fast #
  • Part #MTV64433BZG
  • Item #11685216
  • Manufacturer Part #TV64433BZG
3.5 out of 5 Customer Rating
Brand image
Moen

Jase™ Two Handle Widespread Bathroom Sink Faucet in Bronzed Gold

  • Fast #
  • Part #MTV64433BZG
  • Item #11685216
  • Manufacturer Part #TV64433BZG
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Bronzed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 96
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Bronzed Gold finish to add unique flair and warmth to any room
  • Two-handle lever handle makes it easy to adjust the water
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features Duralock(TM) quick connect system for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
8-3/8 in
Flow Rate
1.2 gpm
Height
8-3/8 in
Maximum Deck Thickness
1-1/4 in
Spout Height
8-19/50 in
Spout Reach
4-3/4 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Jase™
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
WaterSense Labeled
Yes
UPC
026508403433