This product requires certification to purchase.

1-13/50 in. Drawer Pull in Brushed Nickel

Moen

Kingsley® 1-13/50 in. Drawer Pull in Brushed Nickel

  • Fast #
  • Part #MYB5407BN
  • Item #4207540
  • Manufacturer Part #YB5407BN
4.9 out of 5 Customer Rating
Brand image
Moen

Kingsley® 1-13/50 in. Drawer Pull in Brushed Nickel

  • Fast #
  • Part #MYB5407BN
  • Item #4207540
  • Manufacturer Part #YB5407BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 5760
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Limited lifetime warranty
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Drawer pull
  • Requires Certification

Documents


Specifications

Collection:
Kingsley®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter - Base:
1-1/10
Hardware Type:
Drawer Pull
Length:
4-1/10
Material:
Zinc
Style:
Contemporary
UPC:
034584018175
Width:
1-13/50