This product requires certification to purchase.

24 in. Towel Bar in Oil Rubbed Bronze

Moen

Kingsley® 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5424ORB
  • Item #2148926
  • Manufacturer Part #YB5424ORB
5 out of 5 Customer Rating
Brand image
Moen

Kingsley® 24 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MYB5424ORB
  • Item #2148926
  • Manufacturer Part #YB5424ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • For use in the bath as well as the kitchen for hanging towels and more
  • Corrosion-resistant metal mounting post for extra security
  • Coordinates with other accessories in the Kingsley Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
3-11/40 in
Height
2-1/5 in
Length
24 in
Projection
3-9/32 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Kingsley®
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Material
Aluminum, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
034584000613


Recommended Accessories