Round Closed Towel Ring in Brushed Nickel
Kingsley® Round Closed Towel Ring in Brushed Nickel
Product Details
Product Details
- Corrosion resistant
- Metal mounting post for extra security
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Kingsley®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4
- Diameter:
- 6-3/8
- Height:
- 7-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Wall
- Projection:
- 3-1/4
- Ring Type:
- Closed
- Shape:
- Round
- UPC:
- 034584483065