This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Nickel

This product has been replaced by

Moen Brushed Nickel Single Handle Pressure Balancing Valve Trim
Moen Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Manufacturer Part #T3691BN
Moen

Kingsley™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT3111BN
  • Item #1758322
  • Manufacturer Part #T3111BN
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

Moen Brushed Nickel Single Handle Pressure Balancing Valve Trim
Moen Single Handle Pressure Balancing Valve Trim in Brushed Nickel
Manufacturer Part #T3691BN
Moen

Kingsley™ Single Handle Pressure Balancing Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT3111BN
  • Item #1758322
  • Manufacturer Part #T3111BN
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Escutcheon Height
7 in
Escutcheon Width
7 in
Tub Spout Reach
7 in
Characteristics & Features
Cartridge Type
1225
Collection
Kingsley™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Wall Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
UPC
026508115336