Stop Tube Diverter in Polished Chrome
Kingsley™ Stop Tube Diverter in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24193-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- T4111AN Faucet
- Collection:
- Kingsley™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Stop Tube
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508086803
- WaterSense Labeled:
- No