Towel Shelf Oil Rubbed Bronze
Kingsley™ Towel Shelf Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil-rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Perfect way to store towels and accessories for easy access
- Includes template and mounting hardware to take the guesswork out of installation
- Durable stainless steel construction
- Coordinates with other accessories in the Kingsley Collection
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- Collection:
- Kingsley™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 10-1/32
- Height:
- 6-43/100
- Installation Type:
- Wall Mount
- Length:
- 26-4/5
- Material:
- Stainless Steel, Zinc
- UPC:
- 034584015099
- Width:
- 10