This product requires certification to purchase.

1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

Moen

M-Core™ 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #MU130CXS
  • Item #8927419
  • Manufacturer Part #U130CXS
4.7 out of 5 Customer Rating
Brand image
Moen

M-Core™ 1/2 in. Cold Expansion PEX Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #MU130CXS
  • Item #8927419
  • Manufacturer Part #U130CXS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 462
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Feature volume control, allowing you to adjust the flow of water for greater functionality
  • Improved style options, including the perfectly matched mixing and transfer trim, are available
  • M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Built-in Stops:
Yes
CSA Certified:
CSA B125.1
Collection:
M-Core™
Connection Type:
Cold Expansion PEX
Depth:
2-1/2
Faucet Valve Type:
Pressure Balancing
IAPMO Listed:
No
NSF Certified:
No
Pressure - Maximum:
200 psi
UPC:
026508319420
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
4-7/8