This product requires certification to purchase.

1/2 in. PEX Connection Pressure Balancing Valve

Moen

M-Core™ 1/2 in. PEX Connection Pressure Balancing Valve

  • Fast #
  • Part #MU140XPF
  • Item #8927589
  • Manufacturer Part #U140X-PF
3.5 out of 5 Customer Rating
Brand image
Moen

M-Core™ 1/2 in. PEX Connection Pressure Balancing Valve

  • Fast #
  • Part #MU140XPF
  • Item #8927589
  • Manufacturer Part #U140X-PF
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Feature volume control, allowing you to adjust the flow of water for greater functionality
  • Improved style options, including the perfectly matched mixing and transfer trim, are available
  • M-CORE 3-Series offers a full line of finish, style and platform options for every shower configuration
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve(s)
  • Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Pressure - Maximum
200 psi
Valve Size
1/2 in
Width
3-5/8 in
Included Components
Built-in Stops
No
Characteristics & Features
Collection
M-Core™
Connection Type
PEX
Faucet Valve Type
Pressure Balancing
Valve Body Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ASME
ASME A112.18.1
ASSE Standards
ASSE 1016
CSA Certified
CSA B125.1
IAPMO Listed
No
NSF Certified
No
UPC
026508319543