This product requires certification to purchase.

12 in. Brass Spout in Polished Chrome

Moen

M-DURA 12 in. Brass Spout in Polished Chrome

  • Fast #
  • Part #MS0010
  • Item #689861
  • Manufacturer Part #S0010
5 out of 5 Customer Rating
Brand image
Moen

M-DURA 12 in. Brass Spout in Polished Chrome

  • Fast #
  • Part #MS0010
  • Item #689861
  • Manufacturer Part #S0010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Top lifts off 18 ounce bottle for easy refills
  • Coordinates with Moen Kitchen Faucets
  • Use for either soap or lotion
  • Designed for hassle-free installation
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
M-DURA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spout
Flow Rate:
2.2 gpm
GSA Approved:
No
Height:
3-1/8 in
IAPMO Listed:
No
Length:
15-9/10 in
Material:
Brass
NSF Certified:
No
Spout Height:
1/2 in
Spout Reach:
12 in
Spout Type:
Gooseneck
UPC:
026508025406
WaterSense Labeled:
No
Width:
7-1/5 in