This product requires certification to purchase.

3-5/8 in. Brass Spout Assembly in Polished Chrome

Moen

M-DURA 3-5/8 in. Brass Spout Assembly in Polished Chrome

  • Fast #
  • Part #MS0020
  • Item #2908021
  • Manufacturer Part #S0020
4.9 out of 5 Customer Rating
Brand image
Moen

M-DURA 3-5/8 in. Brass Spout Assembly in Polished Chrome

  • Fast #
  • Part #MS0020
  • Item #2908021
  • Manufacturer Part #S0020
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 492
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 1 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
M-DURA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spout
Flow Rate:
2.2 gpm
GSA Approved:
No
Height:
8-3/4
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Spout Height:
6-1/4
Spout Reach:
3-5/8
Spout Type:
Gooseneck
UPC:
026508148112
WaterSense Labeled:
No
Width:
7-13/100