This product requires certification to purchase.

6 in. Brass Spout in Polished Chrome

Moen

M-DURA 6 in. Brass Spout in Polished Chrome

  • Fast #
  • Part #MS0004
  • Item #308541
  • Manufacturer Part #S0004
4 out of 5 Customer Rating
Brand image
Moen

M-DURA 6 in. Brass Spout in Polished Chrome

  • Fast #
  • Part #MS0004
  • Item #308541
  • Manufacturer Part #S0004
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Matte black finish is the perfect complement to modern spaces
  • Lift rod included to allow stream to flow though tub or up to showerhead
  • 1/2-inch CC connections
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
M-DURA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Spout
Flow Rate:
2.2 gpm
GSA Approved:
No
Height:
12-3/4 in
IAPMO Listed:
No
Length:
15-4/5 in
Material:
Brass
NSF Certified:
No
Spout Height:
8-1/2 in
Spout Reach:
6 in
Spout Type:
Gooseneck
UPC:
026508025345
WaterSense Labeled:
No
Width:
7-1/10 in