This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

Moen

M-DURA Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #M8701
  • Item #2168934
  • Manufacturer Part #8701
4 out of 5 Customer Rating
Brand image
Moen

M-DURA Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #M8701
  • Item #2168934
  • Manufacturer Part #8701
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 252
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • M-DURA faucets feature solid cast brass construction
  • 1255(r) duralast(r) ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • Vandal resistant hex screw to discourage tampering
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
5-1/2 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-1/2 in
Spout Height
5 in
Spout Reach
9 in
Spout Swivel
180°
Included Components
Deck Plate Included
No
Supply Lines Included
Yes
Characteristics & Features
Collection
M-DURA
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
Compression
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
1255™ Duralast™ Cartridge
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
3 Hole
Spout Type
Low Arc, Swivel
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61-9, ANSI A112.18.1
Application
Commercial
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
026508129739