This product requires certification to purchase.

Hand Shower Holder in Brushed Nickel

Moen

Magnetix™ Hand Shower Holder in Brushed Nickel

  • Fast #
  • Part #M187053BN
  • Item #7655478
  • Manufacturer Part #187053BN
3.9 out of 5 Customer Rating
Brand image
Moen

Magnetix™ Hand Shower Holder in Brushed Nickel

  • Fast #
  • Part #M187053BN
  • Item #7655478
  • Manufacturer Part #187053BN
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Documents

Characteristics & Features
Collection
Magnetix™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Part Type
Hand Shower Holder
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
Moen
Fits Model
Attract™ 3662EP, 3662EPBN, 3662EPORB, 3662EPBL, 3662EPBG
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
026508281123