This product requires certification to purchase.

Hand Shower Holder in Chrome

Moen

Magnetix™ Hand Shower Holder in Chrome

  • Fast #
  • Part #M187053
  • Item #7655487
  • Manufacturer Part #187053
3.9 out of 5 Customer Rating
Brand image
Moen

Magnetix™ Hand Shower Holder in Chrome

  • Fast #
  • Part #M187053
  • Item #7655487
  • Manufacturer Part #187053
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Downpour; rinse; massage; relaxing massage; wide coverage; soothing massage
  • Limited lifetime warranty
  • Requires Certification

Documents

Characteristics & Features
Collection
Magnetix™
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Hand Shower Holder
Warranty & Product Information
ADA Compliant
No
Application
Residential
Fits Brand
Moen
Fits Model
Attract™ 3662EP, 3662EPBN, 3662EPORB, 3662EPBL, 3662EPBG
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
026508281116