2 Robe Hook in Polished Chrome
Mason® 2 Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 3750-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Pro-fit™ installation system with a built-in level
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Mason®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-5/8
- Height:
- 2-23/32
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-9/25
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-5/8
- UPC:
- 034584001634
- Width:
- 2-1/4