This product requires certification to purchase.

24 in. Towel Bar in Brushed Chrome

Moen

Mason® 24 in. Towel Bar in Brushed Chrome

  • Fast #
  • Part #MYB8094BC
  • Item #2229628
  • Manufacturer Part #YB8094BC
4.8 out of 5 Customer Rating
Brand image
Moen

Mason® 24 in. Towel Bar in Brushed Chrome

  • Fast #
  • Part #MYB8094BC
  • Item #2229628
  • Manufacturer Part #YB8094BC
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
A112.18.1
Base Plate Height:
3-7/50
CARB OTC LEED Compliant:
No
Collection:
Mason®
Color Finish Category:
Chromes
Color Finish Name:
Brushed Chrome
Depth:
3-1/4
Height:
1-99/100
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Aluminum, Zinc
Mount Type:
Wall
NSF Certified:
Yes
Number of Bars:
1
Projection:
3-1/4
UPC:
034584002211