This product requires certification to purchase.

24 in. Towel Bar in Old World Bronze

Moen

Mason® 24 in. Towel Bar in Old World Bronze

  • Fast #
  • Part #MYB8094OWB
  • Item #3334391
  • Manufacturer Part #YB8094OWB
5 out of 5 Customer Rating
Brand image
Moen

Mason® 24 in. Towel Bar in Old World Bronze

  • Fast #
  • Part #MYB8094OWB
  • Item #3334391
  • Manufacturer Part #YB8094OWB
5 out of 5 Customer Rating

X Points

Color Finish Name: Old World Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 4500
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant
  • Pro-fit™ installation system with a built-in level
  • Includes template and mounting hardware
  • Limited lifetime warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Base Plate Height
3-7/50 in
Depth
3-1/4 in
Height
1-99/100 in
Length
24 in
Projection
3-1/4 in
Characteristics & Features
Collection
Mason®
Color Finish Category
Bronze Tones
Color Finish Name
Old World Bronze
Installation Type
Wall Mount
Material
Aluminum, Zinc
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
ANSI
A112.18.1
CARB OTC LEED Compliant
No
IAPMO Listed
No
NSF Certified
Yes
UPC
034584009272