Towel Bar Posts in Brushed Chrome (Set of 2)
Mason® Towel Bar Posts in Brushed Chrome (Set of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed chrome finish features the cool look of chrome without the reflective shine
- Pro-fit™ installation system eliminates set screws for faster, more secure mounting
- Corrosion resistant
- Limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mason® Towel Bar
- CARB OTC LEED Compliant:
- No
- Collection:
- Mason®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 2-1/2
- Diameter:
- 2
- Height:
- 1-99/100
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-6/25
- Material:
- Zinc
- Package Quantity:
- Set of 2
- UPC:
- 034584002181
- Width:
- 1-124/125