This product requires certification to purchase.

Towel Bar Posts in Satin Nickel (Set of 2)

Moen

Mason® Towel Bar Posts in Satin Nickel (Set of 2)

  • Fast #
  • Part #MYB8000SN
  • Item #2445905
  • Manufacturer Part #YB8000SN
5 out of 5 Customer Rating
Brand image
Moen

Mason® Towel Bar Posts in Satin Nickel (Set of 2)

  • Fast #
  • Part #MYB8000SN
  • Item #2445905
  • Manufacturer Part #YB8000SN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This product is used in wide range of applications
  • Easily Fits and this is easy to install
  • Satin nickel finish creates a warm matte grey metallic tone
  • The pro-fit installation system (sold separately SKU YB8081) eliminates set-screws for faster, more durable mounting
  • Concealed screw mounting design
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Depth
1-99/100 in
Diameter
2 in
Height
1-99/100 in
Length
3-6/25 in
Package Quantity
Set of 2
Weight
0.43 lb
Characteristics & Features
Brand Model Compatibility
Mason® Towel Bar
Collection
Mason®
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Installation Type
Wall Mount
Material
Zinc
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
IAPMO Listed
No
Product Type
Towel Bar Post
UPC
034584003478


Recommended Accessories