This product requires certification to purchase.

Metal and Plastic in Bronzed Gold Air Gap

Moen

Metal and Plastic in Bronzed Gold Air Gap

  • Fast #
  • Part #M105895BZG
  • Item #11809853
  • Manufacturer Part #M105895BZG
5 out of 5 Customer Rating
Brand image
Moen

Metal and Plastic in Bronzed Gold Air Gap

  • Fast #
  • Part #M105895BZG
  • Item #11809853
  • Manufacturer Part #M105895BZG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Moen’s Bronzed Gold finish to add unique flair and warmth to any room
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Authentic Moen replacement part
  • Designed for hassle-free installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Height
2-3/16 in
Length
1-15/16 in
Width
1-469/500 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Material
Metal, Plastic
Warranty & Product Information
Air Gap Application
Vertical
Application
Residential
Product Type
Air Gap
Type
M105895BZG
UPC
026508397145