This product requires certification to purchase.

18 oz. Deck Mount Soap Dispenser in Black Stainless

Moen

Modern 18 oz. Deck Mount Soap Dispenser in Black Stainless

  • Fast #
  • Part #MS3947BLS
  • Item #7946421
  • Manufacturer Part #S3947BLS
4 out of 5 Customer Rating
Brand image
Moen

Modern 18 oz. Deck Mount Soap Dispenser in Black Stainless

  • Fast #
  • Part #MS3947BLS
  • Item #7946421
  • Manufacturer Part #S3947BLS
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Capacity:
18 oz
Collection:
Modern
Color Finish Category:
Blacks
Color Finish Name:
Black Stainless
Height:
4-89/100
Installation Type:
Deck Mount
Material:
Brass
Number of Holes:
1 Hole
Spout Reach:
4-3/25
UPC:
026508294598
Weight:
2.1