Modern Soap and Lotion Dispenser in Spot Resist Stainless

Part #MS3947SRS  |  Item #4842390  |  Manufacturer Part #S3947SRS

$180.41 EACH
(Pricing is for SpotShield® Stainless)

Color/Finish: SpotShield® Stainless

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Top lifts off for easy refill
  • 18 ounce refillable bottle

Documents

Specifications

ADA Compliant: No

Capacity: 18 oz

Coating: Painted

Collection: Modern

Color Finish: SpotShield® Stainless

Color Finish Category: Stainless Steel

Depth: 5-3/100 in

GSA Approved: No

Height: 4-89/100 in

MA Approved: Yes

Material: Brass

Origin: Global

Product Type: Soap Dispenser

Showerhead Flow Rate: 1.75 gpm

Spout Height: 5 in

Spout Reach: 4-3/25 in

UL Listed: No

Weight: 2.13

Width: 2-1/50 in