This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

Moen

Mosaic Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MT2691BG
  • Item #7663218
  • Manufacturer Part #T2691BG
4 out of 5 Customer Rating
Brand image
Moen

Mosaic Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MT2691BG
  • Item #7663218
  • Manufacturer Part #T2691BG
4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 216
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed gold
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
2.5 gpm
Shower Arm Reach
6 in
Tub Spout Reach
7-469/500 in
Characteristics & Features
Cartridge Type
1222
Collection
Mosaic
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Mount
Wall Mount
Handle Type
Lever
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Body Material
Brass
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A112.18.1
Application
Residential
ASME
A112.18.1
BAA Compliant
Yes
CSA Certified
B125.1
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Product Type
Valve Trim
UL Listed
No
WaterSense Labeled
No
UPC
026508286128