This product requires certification to purchase.

1 in. Handle Extension for Posi-Temp Single Handle Tub and Shower Faucet in Brushed Gold

Moen

Posi-Temp® 1 in. Handle Extension for Posi-Temp Single Handle Tub and Shower Faucet in Brushed Gold

  • Fast #
  • Part #M96945BG
  • Item #7808593
  • Manufacturer Part #96945BG
4.7 out of 5 Customer Rating
Brand image
Moen

Posi-Temp® 1 in. Handle Extension for Posi-Temp Single Handle Tub and Shower Faucet in Brushed Gold

  • Fast #
  • Part #M96945BG
  • Item #7808593
  • Manufacturer Part #96945BG
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 9 Pallet: 2484
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Requires Certification

Documents

Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Posi-Temp®
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Faucet Part Type
Extension Kit
Material
Brass, Metal, Plastic
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
No
Fits Model
T2690
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
026508293164