This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

Moen

Preston 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN8424CH
  • Item #1754681
  • Manufacturer Part #DN8424CH
5 out of 5 Customer Rating
Brand image
Moen

Preston 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #MDN8424CH
  • Item #1754681
  • Manufacturer Part #DN8424CH
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Preston
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/8
Height:
2-1/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24
Material:
Aluminum, Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-1/8
UPC:
034584141149