Push-n-lock Tub Drain Kit with 1-1/2 in. Threads in Bronzed Gold
Push-n-lock Tub Drain Kit with 1-1/2 in. Threads in Bronzed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Metal construction
- Push-N-Lock trim
- All metal trim
- Push to close, pull to drain
- Fits 1-1/2" threaded drains
- Can be used for a overflow cover that requires 2 screws by purchasing the Moen 142538 conversion kit
- lifetime limited warranty
- 5 year warranty if used in commercial installations
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Bronzed Gold
- Drain Type:
- Bathtub Drain
- Material:
- Metal
- Type:
- MT90331BZG
- UPC:
- 026508402115