Multi Function Hand Shower in Polished Chrome
Refresh Multi Function Hand Shower in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 105-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
- Generously Sized 9" Diameter Showerhead With Hand shower
- Seven-function Combination Spray For More Variety
- Limited Lifetime Warranty
- Kink-free Metal Hose Is Flexible And Easy-to-use In The Shower
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Refresh
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 9 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Hose Included:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full
- UPC:
- 026508203293
- WaterSense Labeled:
- No
- Width:
- 9 in