This product requires certification to purchase.

Reverse Osmosis Filtration System

Moen

Reverse Osmosis Filtration System

  • Fast #
  • Part #MF9900
  • Item #10355491
  • Manufacturer Part #F9900
4.3 out of 5 Customer Rating
Brand image
Moen

Reverse Osmosis Filtration System

  • Fast #
  • Part #MF9900
  • Item #10355491
  • Manufacturer Part #F9900
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Provides the best quality water by reducing contaminants including arsenic, fluoride, TDS, bacteria, lead, mercury, chlorine, pharmaceuticals, and more in your cold water.
  • Improves the taste, color, and clarity of your drinking water.
  • 1:1 ratio with a high recovery reverse osmosis membrane creates less wastewater.
  • Includes 3.2 gallon storage tank
  • For cold water use only
  • Requires Certification
Dimensions & Measurements
Connection Size
1/4, 3/8
Flow Rate
0.5 gpm
Characteristics & Features
Filtering System
Point of Use
Installation Type
Under Sink
Electrical & Operational Information
Micron Rating
0.01 Micron
Warranty & Product Information
Type
MF9900
UPC
026508373132