This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Moen

Seena™ Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M5012BN
  • Item #11923399
  • Manufacturer Part #M5012BN
4.2 out of 5 Customer Rating
Brand image
Moen

Seena™ Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #M5012BN
  • Item #11923399
  • Manufacturer Part #M5012BN
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
4 in
Flow Rate
1.2 gpm
Spout Reach
4-7/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Centerset
Collection
Seena™
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61/9, NSF 372
NSF Certified
Yes
Type
M5012BN
WaterSense Labeled
Yes
UPC
026508402146