This product requires certification to purchase.

Two Handle Roman Tub Faucet in Chrome (Trim Only)

Moen

Seena Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT525
  • Item #12123385
  • Manufacturer Part #T525
5 out of 5 Customer Rating
Brand image
Moen

Seena Two Handle Roman Tub Faucet in Chrome (Trim Only)

  • Fast #
  • Part #MT525
  • Item #12123385
  • Manufacturer Part #T525
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
16.0 gpm
Characteristics & Features
Collection
Seena
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Type
Roman Tub Faucet Only
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Tub Spout Type
Non-diverter
Warranty & Product Information
ADA Compliant
Yes
Type
MT525
UPC
026508402207