This product requires certification to purchase.

Spot Resist™ Stainless Cold Water Dispenser

Moen

Sinema™ Spot Resist™ Stainless Cold Water Dispenser

  • Fast #
  • Part #MS5535SRS
  • Item #8192703
  • Manufacturer Part #S5535SRS
3.7 out of 5 Customer Rating
Brand image
Moen

Sinema™ Spot Resist™ Stainless Cold Water Dispenser

  • Fast #
  • Part #MS5535SRS
  • Item #8192703
  • Manufacturer Part #S5535SRS
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Spot Resist Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 156
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
10-5/8 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
2-1/2 in
Spout Height
8-5/16 in
Spout Reach
5 in
Characteristics & Features
Collection
Sinema™
Color Finish Category
Stainless Steel
Color Finish Name
Spot Resist Stainless
Dispenser Only
Yes
Dispenser Type
Cold Only
Faucet Connection
Compression
Faucet Material
Zinc
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
UPC
026508316818